Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U3-1875-RD_10X7

  • Zoro # G2740958


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1875-RD_10X7
Zoro #
G2740958
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
No Welding, Cutting Or Brazing Allowed In This Area
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
Mounting Style
Adhesive-Backed
Legend/Background Color
Red and Black/White
ANSI Compliant
Yes
OSHA Compliant
Yes
Subject Matter
Chemicals/Hazardous
Background Color
White
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Material
Vinyl
Legend Style
Text
Header Legend Color
White
Double-Sided
No
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Adhesive Style
Permanent
Glow In The Dark
No
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Mirror Print
No
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Sign Legend
No Welding, Cutting Or Brazing Allowed In This Area
Sign Mounting Location
Wall
Abrasion Resistant
No
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Chemical Resistant
No
Sign Header
Danger
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Welding, Cutting Or Brazing Allowed In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.