Danger Sign, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U3-1890-RD_10X7

  • Zoro # G2740678


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Header
Danger
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1890-RD_10X7
Zoro #
G2740678
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Overhead Hoist
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
Legend/Background Color
Red and Black/White
Double-Sided
No
Background Color
White
Legend Style
Text
Header Legend Color
White
Language
English
Legend Color
Black
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
1 to 2 yr
ANSI 969 Compliant
No
Maximum Service Temperature
130 Degrees F
Includes Mounting Hardware
No
Sign Header Style
Text
Sign Legend
Overhead Hoist
Write on Surface
No
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Mirror Print
No
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Sign Legend Background Color
White
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Text
Glow In The Dark
No
Sign Format
Traditional OSHA
Abrasion Resistant
No
Metal Detectable
No
Sign Header Text Color
White
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Overhead Hoist, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products