Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 7 in Height, 5 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U3-2075-RD_5X7

  • Zoro # G2738149


product price: $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Danger
Legend
Welding
Width
5 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-2075-RD_5X7
Zoro #
G2738149
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Welding
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
Header Legend Color
White
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Color
Black
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Legend/Background Color
Red and Black/White
Subject Matter
Chemicals/Hazardous
Language
English
Material
Vinyl
Mounting Style
Adhesive-Backed
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Material Properties
Flexible
Graffiti Resistant
Yes
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Sign Legend
Welding
Number of Printed Sides
1
Anti-Slip Surface
No
Glow In The Dark
No
Write on Surface
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
1 yr
Metal Detectable
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Sign Format
Traditional OSHA
Sign Header
Danger
Sign Header Style
Text
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Welding, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.