Danger Sign, 7" W, 10" H, 0.040" Thickness, U1-1083-NA_7x10

  • Mfr # U1-1083-NA_7x10

  • Zoro # G5289407


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Header
Danger
Legend
Area In Front of Electrical Panel Must Be Kept Clear For 36 Inches
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1083-NA_7x10
Zoro #
G5289407
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Area In Front of Electrical Panel Must Be Kept Clear For 36 Inches
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red
Double-Sided
No
Sign Legend Color
Black
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Operating Temp. Range
-40 Degrees to 235 Degrees F
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Text Color
Black
Sign Header Text Color
White
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Text
Abrasion Resistant
No
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Sign Legend
Area In Front Of Electrical Panel Must Be Kept Clear For 36 Inches
Sign Header Style
Text
Sign Legend Background Color
White
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Chemical Resistant
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
State Specific Sign
No
Maximum Service Temperature
140 Degrees F
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967
Sign Header
Danger
Graffiti Resistant
Yes
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Corrosion Resistant
Yes
Glow In The Dark
No
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Area In Front Of Electrical Panel Must Be Kept Clear For 36 Inches, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.