Danger Sign, 7in H x 10 in W, English

  • Mfr # U1-1056-RA_10X7

  • Zoro # G2282966


product price: $7.89
/ea

Key Features

Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1056-RA_10X7
Zoro #
G2282966
UPC #
849362010599
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Engineer Grade
UV Resistant
Yes
Material
Aluminum
Header Legend Color
White
OSHA Compliant
Yes
Legend Color
Black
Background Color
White
Legend/Background Color
Red and Black/White
Legend Style
Text
Legend
Keep Out
Header Background Color
Black, Red, White
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Glow-in-the-Dark
No
Header
Danger
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
Black
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Number of Printed Sides
1
Glow In The Dark
No
Sign Header Style
Text
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Corrosion Resistant
Yes
Sign Header Text Color
White
Sign Legend
Keep Out
Anti-Slip Surface
No
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Maximum Service Temperature
170 Degrees F
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Mirror Print
No
State Specific Sign
No
Sign Legend Background Color
White
Chemical Resistant
No
Outdoor Life Expectancy
3 to 5 yr
ADA Compliant
No
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Product Type
Danger Sign
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.