Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 7in H x 10in W, English

  • Mfr # U1-1042-RA_10X7

  • Zoro # G2282981


product price: $10.79
/ea

Key Features

Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1042-RA_10X7
Zoro #
G2282981
UPC #
849362008923
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
11/200 in

Details

Item
Danger Sign
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Engineer Grade
UV Resistant
Yes
Language
English
Header
Danger
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend
Authorized Personnel Only
Material
Aluminum
Glow-in-the-Dark
No
OSHA Compliant
Yes
Legend Color
Black
Legend/Background Color
Red and Black/White
Header Legend Color
White
Double-Sided
No
Legend Style
Text
Header Background Color
Black, Red, White
Background Color
White
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header Text Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Protective Coating
Clear Film Laminate
Maximum Service Temperature
170 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Mirror Print
No
Write on Surface
No
Number of Printed Sides
1
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Material Properties
Rigid
ADA Compliant
No
Sign Header Style
Text
Sign Legend
Authorized Personnel Only
Sign Mounting Location
Wall
Sign Header
Danger
Glow In The Dark
No
Anti-Slip Surface
No
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Product Type
Danger Sign
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.