Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, 7x5 In., English, U1-1036-RD_7X5

  • Mfr # U1-1036-RD_7X5

  • Zoro # G9085255


product price: $3.79
/ea

Key Features

Header
Danger
Legend
High Voltage
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1036-RD_7X5
Zoro #
G9085255
UPC #
849362008350
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
Legend/Background Color
Red and Black/White
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Subject Matter
Electrical Hazard
Background Color
White
Sign Legend Color
Black
Material
Reflective Decal
OSHA Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Language
English
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Anti-Slip Surface
No
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Metal Detectable
No
Sign Header
Danger
State Specific Sign
No
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
High Voltage
Average Outdoor Durability
1 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Corrosion Resistant
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Abrasion Resistant
No
Number of Printed Sides
1
Sign Header Style
Text
Sign Header Text Color
White
Adhesive Style
Permanent
Glow In The Dark
No
Mirror Print
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.