Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1008-RD_10X7

  • Mfr # U3-1008-RD_10X7

  • Zoro # G2107056


product price:  $4.49
/ea

Key Features

Header
Danger
Legend
240 Volts
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1008-RD_10X7
Zoro #
G2107056
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
240 Volts
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Material
Vinyl
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
Language
English
Legend Color
Black
Header Background Color
Red
Legend/Background Color
Red and Black/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Chemicals/Hazardous
Background Color
White
Legend Style
Text
Header Legend Color
White
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
State Specific Sign
No
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Adhesive Type
Acrylic
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Sign Header Text Color
White
Sign Legend
240 Volts
Anti-Slip Surface
No
Number of Printed Sides
1
Graffiti Resistant
Yes
Adhesive Style
Permanent
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
1 to 2 yr
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
No
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Sign Header
Danger
Metal Detectable
No
Mirror Print
No
Corrosion Resistant
No
Material Properties
Flexible
Sign Legend Style
Text
Sign Header Background Color
Red
Average Outdoor Durability
1 to 2 yr
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend 240 Volts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.