Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger Sign, Self-Adhesv Mount, 10inWx7inH

  • Mfr # U3-1059-RD_10X7

  • Zoro # G2754188


product price: $5.39
/ea

Key Features

Header
Danger
Legend
No Legend
Width
10"
Height
7"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1059-RD_10X7
Zoro #
G2754188
UPC #
-
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.001 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
No Legend
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Subject Matter
Chemicals/Hazardous
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
vinyl
Header Legend Color
White
ANSI Compliant
Yes
Language
English
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Double-Sided
No
Mounting Style
Adhesive-Backed
Legend Style
Blank
Legend/Background Color
Red And Black/White
Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Header Text Color
White
Anti-Slip Surface
No
Abrasion Resistant
No
Corrosion Resistant
No
Write on Surface
Yes
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Header
Danger
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Legend Background Color
White
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
1 to 2 yr
Graffiti Resistant
Yes
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Style
Permanent
Adhesive Type
Acrylic
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
Mirror Print
No
Material Special Properties
Write-On Surface
Metal Detectable
No
Sign Legend
White
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend White, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products