Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1080-RD_10X7

  • Mfr # U3-1080-RD_10X7

  • Zoro # G2753777


product price:  $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Header
Danger
Legend
600 Volts
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1080-RD_10X7
Zoro #
G2753777
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
600 Volts
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Color
Black
Material
Vinyl
ANSI Compliant
Yes
Double-Sided
No
Language
English
Mounting Style
Adhesive-Backed
Header Legend Color
White
OSHA Compliant
Yes
Subject Matter
Chemicals/Hazardous
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red, White
Background Color
White
Legend/Background Color
Red and Black/White
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Includes Mounting Hardware
No
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Write on Surface
No
Metal Detectable
No
Sign Header
Danger
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Mirror Print
No
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Sign Legend
600 Volts
Number of Printed Sides
1
Sign Legend Style
Text
Sign Header Text Color
White
Material Properties
Flexible
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Sign Header Style
Text
Abrasion Resistant
No
Corrosion Resistant
No
Sign Legend Background Color
White
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend 600 Volts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.