Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1161-RD_10X7

  • Mfr # U3-1161-RD_10X7

  • Zoro # G2752499


product price:  $4.39
/ea

Key Features

Header
Danger
Legend
Caustic Wear Protective Equipment
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1161-RD_10X7
Zoro #
G2752499
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Caustic Wear Protective Equipment
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Language
English
Background Color
White
Sign Legend Color
Black
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Legend/Background Color
Red and Black/White
Double-Sided
No
Header Legend Color
White
Material
Vinyl
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Sign Header Text Color
White
Adhesive Style
Permanent
Write on Surface
No
Mirror Print
No
Sign Header Style
Text
Adhesive Type
Acrylic
Sign Header
Danger
Sign Mounting Location
Wall
Material Properties
Flexible
Sign Legend
Caustic Wear Protective Equipment
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Sign Legend Style
Text
State Specific Sign
No
Graffiti Resistant
Yes
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Average Outdoor Durability
1 to 2 yr
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 2 yr
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Caustic Wear Protective Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.