Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1407-RD_10X7

  • Mfr # U3-1407-RD_10X7

  • Zoro # G2748350


product price:  $4.39
/ea

Key Features

Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1407-RD_10X7
Zoro #
G2748350
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Engineer Grade
UV Resistant
Yes
Legend
Electrical Hazard Authorized Personnel Only
Background Color
White
Language
English
ANSI Compliant
Yes
Material
Vinyl
Header Legend Color
White
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Header
Danger
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Glow-in-the-Dark
No
Legend/Background Color
Red and Black/White
Legend Style
Text
Sign Legend Text Color
Black
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Mirror Print
No
Sign Legend Background Color
White
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
ADA Compliant
No
Maximum Service Temperature
130 Degrees F
Sign Legend
Electrical Hazard Authorized Personnel Only
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Sign Header
Danger
Write on Surface
No
Sign Legend Style
Text
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Number of Printed Sides
1
Sign Header Style
Text
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 2 yr
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Product Type
Danger Sign
Standards
ANSI Z53.1-1967, OSHA 1910.145
Mounting Style
Adhesive-Backed
Subject Matter
Chemicals/Hazardous
Sign Legend Color
Black

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Hazard Authorized Personnel Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.