Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1561-RD_10X7

  • Mfr # U3-1561-RD_10X7

  • Zoro # G2745806


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Danger
Legend
Hard Hats, Ear And Eye Protection Required Beyond This Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1561-RD_10X7
Zoro #
G2745806
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Hard Hats, Ear And Eye Protection Required Beyond This Point
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
Black
Header Background Color
Black, Red, White
Language
English
Legend Color
Black
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Background Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend/Background Color
Red and Black/White
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Sign Legend
Hard Hats, Ear And Eye Protection Required Beyond This Point
Abrasion Resistant
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Style
Text
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 2 yr
Chemical Resistant
No
Write on Surface
No
Material Properties
Flexible
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Sign Header
Danger
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 to 2 yr
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Mirror Print
No
Sign Legend Style
Text
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hats, Ear And Eye Protection Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.