Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1623-RD_10X7

  • Mfr # U3-1623-RD_10X7

  • Zoro # G2744756


product price:  $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Header
Danger
Legend
High Voltage Keep Away
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1623-RD_10X7
Zoro #
G2744756
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage Keep Away
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend Color
Black
Header Background Color
Black, Red, White
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Legend/Background Color
Red and Black/White
Header Legend Color
White
Subject Matter
Chemicals/Hazardous
Mounting Style
Adhesive-Backed
Double-Sided
No
Legend Style
Text
Material
Vinyl
Language
English
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 2 yr
Chemical Resistant
No
Protective Coating
Clear Film Laminate
Adhesive Type
Acrylic
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header Style
Text
Sign Header Text Color
White
Sign Legend Style
Text
Number of Printed Sides
1
Anti-Slip Surface
No
Sign Legend
High Voltage Keep Away
ANSI 969 Compliant
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Mirror Print
No
Material Properties
Flexible
Graffiti Resistant
Yes
Write on Surface
No
Sign Legend Background Color
White
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 2 yr
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Keep Away, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products