Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1625-RD_10X7

  • Mfr # U3-1625-RD_10X7

  • Zoro # G2744710


product price:  $3.49
/ea
Sold in multiples of 3 for $10.47

Key Features

Header
Danger
Legend
High Voltage Keep Off
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1625-RD_10X7
Zoro #
G2744710
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage Keep Off
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
Material
Vinyl
Legend Style
Text
Header Background Color
Black, Red, White
Background Color
White
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
State Specific Sign
No
Adhesive Style
Permanent
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Average Outdoor Durability
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Format
Traditional OSHA
Mirror Print
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header
Danger
Includes Mounting Hardware
No
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Adhesive Type
Acrylic
Corrosion Resistant
No
Sign Legend
High Voltage Keep Off
Sign Header Text Color
White
Sign Header Style
Text
Abrasion Resistant
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
Anti-Slip Surface
No
Write on Surface
No
Sign Legend Background Color
White

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Keep Off, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.