Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1629-RD_10X7

  • Mfr # U3-1629-RD_10X7

  • Zoro # G2744677


product price:  $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Header
Danger
Legend
High Voltage No Trespassing
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1629-RD_10X7
Zoro #
G2744677
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage No Trespassing
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red, White
Language
English
Legend Color
Black
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Material
Vinyl
Background Color
White
Legend/Background Color
Red and Black/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Write on Surface
No
Metal Detectable
No
Adhesive Style
Permanent
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Average Outdoor Durability
1 to 2 yr
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
State Specific Sign
No
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 2 yr
Mirror Print
No
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend
High Voltage No Trespassing
Graffiti Resistant
Yes
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header
Danger
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
Sign Header Text Color
White
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage No Trespassing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.