Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1633-RD_10X7

  • Mfr # U3-1633-RD_10X7

  • Zoro # G2744598


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Danger
Legend
High Voltage Testing In Progress
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1633-RD_10X7
Zoro #
G2744598
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage Testing In Progress
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend Color
Black
Legend/Background Color
Red and Black/White
Header Background Color
Black, Red, White
Subject Matter
Chemicals/Hazardous
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Material
Vinyl
Legend Style
Text
ANSI Compliant
Yes
Background Color
White
Mounting Style
Adhesive-Backed
Language
English
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 2 yr
Chemical Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Metal Detectable
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Abrasion Resistant
No
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Header Text Color
White
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Number of Printed Sides
1
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
Sign Header
Danger
Sign Legend
High Voltage Testing In Progress
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Mirror Print
No
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Testing In Progress, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.