Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1637-RD_10X7

  • Mfr # U3-1637-RD_10X7

  • Zoro # G2744476


product price:  $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Header
Danger
Legend
High Voltage Turn Power Off And Lock Out Before Servicing
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1637-RD_10X7
Zoro #
G2744476
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage Turn Power Off And Lock Out Before Servicing
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Subject Matter
Chemicals/Hazardous
Double-Sided
No
Legend/Background Color
Red and Black/White
Header Background Color
Black, Red, White
Language
English
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Material
Vinyl
Header Legend Color
White
Background Color
White
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Sign Header
Danger
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Chemical Resistant
No
Sign Mounting Location
Wall
Metal Detectable
No
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black, Red, White
Number of Printed Sides
1
Glow In The Dark
No
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Sign Legend
High Voltage Turn Power Off And Lock Out Before Servicing
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Sign Legend Style
Text
Abrasion Resistant
No
Mirror Print
No
Anti-Slip Surface
No
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Outdoor Life Expectancy
1 to 2 yr
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Sign Legend Background Color
White
Write on Surface
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Turn Power Off And Lock Out Before Servicing, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.