Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1640-RD_10X7

  • Mfr # U3-1640-RD_10X7

  • Zoro # G2744430


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Danger
Legend
High Voltage Underground Cable
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1640-RD_10X7
Zoro #
G2744430
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage Underground Cable
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Adhesive-Backed
Legend Color
Black
Material
Vinyl
ANSI Compliant
Yes
Background Color
White
Legend/Background Color
Red and Black/White
Legend Style
Text
Header Background Color
Black, Red, White
Header Legend Color
White
Language
English
Sign Legend Color
Black
Subject Matter
Chemicals/Hazardous
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header
Danger
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
20 ft
Outdoor Life Expectancy
1 to 2 yr
Glow In The Dark
No
Anti-Slip Surface
No
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 2 yr
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
ANSI 969 Compliant
No
Write on Surface
No
State Specific Sign
No
Sign Format
Traditional OSHA
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Includes Mounting Hardware
No
Material Properties
Flexible
Mirror Print
No
Graffiti Resistant
Yes
Sign Legend
High Voltage Underground Cable
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Text Color
White
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Underground Cable, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.