Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-2060-RD_10X7

  • Mfr # U3-2060-RD_10X7

  • Zoro # G2738307


product price:  $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Header
Danger
Legend
Wear Goggles When Chipping Or Grinding
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-2060-RD_10X7
Zoro #
G2738307
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Wear Goggles When Chipping Or Grinding
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Material
Vinyl
OSHA Compliant
Yes
Legend/Background Color
Red And Black/White
Legend Style
Text
Legend Color
Black
Sign Legend Color
Black
Subject Matter
Personal Protection
Language
English
Double-Sided
No
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Mounting Style
Adhesive-Backed
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
White
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Graffiti Resistant
Yes
Sign Header
Danger
ANSI 969 Compliant
No
Sign Legend
Wear Goggles When Chipping Or Grinding
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Number of Printed Sides
1
Metal Detectable
No
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Adhesive Style
Permanent
Write on Surface
No
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Includes Mounting Hardware
No
Sign Header Style
Text
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Mirror Print
No
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
Sign Legend Style
Text

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Wear Goggles When Chipping Or Grinding, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.