Danger Sign, Self-Adhesv Mount, 5inWx7inH, U3-1221-RD_5X7

  • Mfr # U3-1221-RD_5X7

  • Zoro # G2751485


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Danger
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1221-RD_5X7
Zoro #
G2751485
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Lockout And Tagout Procedures Must Be In Place Before Entry Is Made
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Black
Legend/Background Color
Red and Black/White
Double-Sided
No
Background Color
White
Header Background Color
Black, Red, White
Header Legend Color
White
Language
English
OSHA Compliant
Yes
ANSI Compliant
Yes
Material
Vinyl
Sign Legend Color
Black
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Legend
Confined Space Lockout And Tagout Procedures Must Be In Place Before Entry Is Made
Adhesive Type
Acrylic
Abrasion Resistant
No
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Chemical Resistant
No
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Material Properties
Flexible
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 yr
ANSI Standards
ANSI Z53.1-1967
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
White
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Sign Header Style
Text
Graffiti Resistant
Yes
Mirror Print
No
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Anti-Slip Surface
No
Includes Mounting Hardware
No
Metal Detectable
No
Write on Surface
No
Sign Header
Danger
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Lockout And Tagout Procedures Must Be In Place Before Entry Is Made, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.