Danger Sign, Self-Adhesv Mount, 5inWx7inH, U3-1306-RD_5X7

  • Mfr # U3-1306-RD_5X7

  • Zoro # G2749945


product price:  $3.49
/ea
Sold in multiples of 4 for $13.96

Key Features

Header
Danger
Legend
Do Not Climb Over This Enclosure Contains High Voltage Electrical Wires
Width
5 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1306-RD_5X7
Zoro #
G2749945
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Climb Over This Enclosure Contains High Voltage Electrical Wires
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
Double-Sided
No
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Material
Vinyl
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
State Specific Sign
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Corrosion Resistant
No
Sign Legend
Do Not Climb Over This Enclosure Contains High Voltage Electrical Wires
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Average Outdoor Durability
1 yr
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Mirror Print
No
Anti-Slip Surface
No
Graffiti Resistant
Yes
Number of Printed Sides
1
Write on Surface
No
Abrasion Resistant
No
Adhesive Style
Permanent
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Sign Header Text Color
White
Chemical Resistant
No
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Metal Detectable
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
3 ft

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Climb Over This Enclosure Contains High Voltage Electrical Wires, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.