Danger Sign, Self-Adhesv Mount, 5inWx7inH, U3-1905-RD_5X7

  • Mfr # U3-1905-RD_5X7

  • Zoro # G2740486


product price:  $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
Danger
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1905-RD_5X7
Zoro #
G2740486
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Permit Required Confined Space Do Not Enter Or Remove Cover
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
OSHA Compliant
Yes
Double-Sided
No
Legend/Background Color
Red and Black/White
Background Color
White
Header Legend Color
White
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Legend Color
Black
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Style
Text
Average Outdoor Durability
1 yr
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Chemical Resistant
No
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Legend
Permit Required Confined Space Do Not Enter Or Remove Cover
Includes Mounting Hardware
No
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Write on Surface
No
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Material Properties
Flexible
Mirror Print
No
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Protective Coating
Clear Film Laminate
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
15 ft
Abrasion Resistant
No
Product Type
Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Permit Required Confined Space Do Not Enter Or Remove Cover, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.