Zoro Homepage

Danger Sign, Self-Adhesv Mount, 7inWx10inH

  • Mfr # U3-1304-RD_7X10

  • Zoro # G2749979


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Danger
Legend
Do Not Climb
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1304-RD_7X10
Zoro #
G2749979
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Climb
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
Legend Color
Black
ANSI Compliant
Yes
Material
Vinyl
Language
English
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend/Background Color
Red and Black/White
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black
Background Color
White
Legend Style
Text
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Chemical Resistant
No
Number of Printed Sides
1
Average Outdoor Durability
1 yr
Sign Header Style
Text
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Metal Detectable
No
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Sign Header
Danger
Sign Header Text Color
White
ANSI 969 Compliant
No
Material Properties
Flexible
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Corrosion Resistant
No
Write on Surface
No
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Sign Legend
Do Not Climb
Minimum Service Temperature
-40 Degrees F
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Climb, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.