Danger Sign, Self-Adhesv Mount, 7inWx10inH, U3-1306-RD_7X10

  • Mfr # U3-1306-RD_7X10

  • Zoro # G2749936


product price:  $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Danger
Legend
Do Not Climb Over This Enclosure Contains High Voltage Electrical Wires
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1306-RD_7X10
Zoro #
G2749936
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Do Not Climb Over This Enclosure Contains High Voltage Electrical Wires
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Red and Black/White
Header Legend Color
White
Language
English
Header Background Color
Black, Red, White
Material
Vinyl
Legend Color
Black
OSHA Compliant
Yes
Background Color
White
Subject Matter
Chemicals/Hazardous
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Header Text Color
White
Sign Format
Traditional OSHA
Mirror Print
No
Corrosion Resistant
No
Average Outdoor Durability
1 yr
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Adhesive Style
Permanent
State Specific Sign
No
Metal Detectable
No
Abrasion Resistant
No
Sign Legend
Do Not Climb Over This Enclosure Contains High Voltage Electrical Wires
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header
Danger
Chemical Resistant
No
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Style
Text
Graffiti Resistant
Yes
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Climb Over This Enclosure Contains High Voltage Electrical Wires, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.