Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1005-RD_7X5

  • Mfr # U3-1005-RD_7X5

  • Zoro # G2754389


product price:  $3.49
/ea

Key Features

Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1005-RD_7X5
Zoro #
G2754389
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Engineer Grade
UV Resistant
No
Language
English
OSHA Compliant
Yes
Legend/Background Color
Red and Black/White
Legend Color
Black
Legend
208 Volts
Material
Vinyl
Glow-in-the-Dark
No
Header Background Color
Red
Header
Danger
Background Color
White
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Legend Style
Text
Sign Legend Text Color
Black
Anti-Slip Surface
No
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Metal Detectable
No
State Specific Sign
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Header Background Color
Red
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Type
Acrylic
Chemical Resistant
No
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Sign Legend Background Color
White
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
208 Volts
Sign Header Text Color
White
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Mirror Print
No
Material Properties
Flexible
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
Sign Header Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header
Danger
Abrasion Resistant
No
ADA Compliant
No
Product Type
Danger Sign
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Sign Legend Color
Black

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend 208 Volts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.