Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1006-RD_7X5

  • Mfr # U3-1006-RD_7X5

  • Zoro # G2754346


product price:  $3.39
/ea

Key Features

Header
Danger
Legend
220 Volts
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1006-RD_7X5
Zoro #
G2754346
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
220 Volts
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Black
Language
English
Header Background Color
Red
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Legend Style
Text
Legend/Background Color
Red and Black/White
Double-Sided
No
Subject Matter
Chemicals/Hazardous
Header Legend Color
White
OSHA Compliant
Yes
Background Color
White
Material
Vinyl
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Material Properties
Flexible
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
Abrasion Resistant
No
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Sign Header Text Color
White
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 yr
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Sign Header Background Color
Red
Sign Legend Background Color
White
Number of Printed Sides
1
Metal Detectable
No
Sign Header
Danger
ANSI 969 Compliant
No
Adhesive Style
Permanent
Sign Legend
220 Volts
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Write on Surface
No
Chemical Resistant
No
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Adhesive Type
Acrylic
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend 220 Volts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.