Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1008-RD_7X5

  • Mfr # U3-1008-RD_7X5

  • Zoro # G2279938


product price:  $3.39
/ea

Key Features

Header
Danger
Legend
240 Volts
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1008-RD_7X5
Zoro #
G2279938
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
240 Volts
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Chemicals/Hazardous
Legend/Background Color
Red and Black/White
OSHA Compliant
Yes
Legend Style
Text
Header Background Color
Red
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
Language
English
Double-Sided
No
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Header Legend Color
White
Sign Legend Color
Black
Material
Vinyl
Legend Color
Black
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Sign Legend Text Color
Black
Mirror Print
No
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Style
Symbol and Text
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Header Background Color
Red
Sign Legend Style
Text
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
Clear Film Laminate
State Specific Sign
No
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Sign Header Text Color
White
Material Properties
Flexible
Anti-Slip Surface
No
Sign Legend
240 Volts
Corrosion Resistant
No
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Average Outdoor Durability
1 yr
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Sign Header
Danger
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend 240 Volts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.