Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1072-RD_7X5

  • Mfr # U3-1072-RD_7X5

  • Zoro # G2107047


product price:  $3.29
/ea

Key Features

Header
Danger
Legend
220 Volts
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1072-RD_7X5
Zoro #
G2107047
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
220 Volts
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
OSHA Compliant
Yes
Background Color
White
Header Background Color
Red
Subject Matter
Chemicals/Hazardous
Sign Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Language
English
Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Adhesive-Backed
Material
Vinyl
Legend/Background Color
Red and Black/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Sign Legend Style
Text
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Sign Header Style
Text
Graffiti Resistant
Yes
Metal Detectable
No
Sign Header Text Color
White
Adhesive Style
Permanent
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend
220 Volts
Mirror Print
No
Average Outdoor Durability
1 yr
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
15 ft
Glow In The Dark
No
Sign Legend Background Color
White
Corrosion Resistant
No
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Material Properties
Flexible
Sign Header
Danger
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Abrasion Resistant
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend 220 Volts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.