Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1073-RD_7X5

  • Mfr # U3-1073-RD_7X5

  • Zoro # G2753935


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Danger
Legend
230 Volts
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1073-RD_7X5
Zoro #
G2753935
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
230 Volts
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend Style
Text
Material
Vinyl
OSHA Compliant
Yes
Background Color
White
Language
English
Subject Matter
Chemicals/Hazardous
Header Legend Color
White
Legend/Background Color
Red and Black/White
Mounting Style
Adhesive-Backed
Legend Color
Black
Header Background Color
Red
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Legend
230 Volts
Abrasion Resistant
No
Sign Header Background Color
Black, Red, White
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr
Material Properties
Flexible
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Anti-Slip Surface
No
Number of Printed Sides
1
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Sign Mounting Location
Wall
Sign Header
Danger
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Sign Header Style
Text
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend 230 Volts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.