Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1075-RD_7X5

  • Mfr # U3-1075-RD_7X5

  • Zoro # G2753856


product price:  $2.99
/ea

Key Features

Header
Danger
Legend
277/480 Volts
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1075-RD_7X5
Zoro #
G2753856
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
277/480 Volts
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Legend/Background Color
Red and Black/White
Material
Vinyl
Language
English
Double-Sided
No
Header Legend Color
White
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Background Color
White
Sign Legend Color
Black
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Sign Header
Danger
Glow In The Dark
No
State Specific Sign
No
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Anti-Slip Surface
No
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
Clear Film Laminate
Corrosion Resistant
No
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Graffiti Resistant
Yes
Chemical Resistant
No
Average Outdoor Durability
1 yr
Sign Legend Background Color
White
Adhesive Style
Permanent
Write on Surface
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Format
Traditional OSHA
Abrasion Resistant
No
Sign Legend
277/480 Volts
Sign Legend Style
Text
Maximum Viewing Distance - Favorable Conditions
15 ft
Includes Mounting Hardware
No
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend 277/480 Volts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.