Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1078-RD_7X5

  • Mfr # U3-1078-RD_7X5

  • Zoro # G2753810


product price:  $3.49
/ea

Key Features

Header
Danger
Legend
460 Volts
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1078-RD_7X5
Zoro #
G2753810
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
460 Volts
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Material
Vinyl
Subject Matter
Chemicals/Hazardous
Header Legend Color
White
Mounting Style
Adhesive-Backed
Header Background Color
Red
Background Color
White
Double-Sided
No
Legend/Background Color
Red and Black/White
ANSI Compliant
Yes
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Style
Text
Abrasion Resistant
No
ANSI 969 Compliant
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Metal Detectable
No
Anti-Slip Surface
No
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend Style
Text
Average Outdoor Durability
1 yr
Sign Legend Background Color
White
Corrosion Resistant
No
Chemical Resistant
No
Glow In The Dark
No
Mirror Print
No
Sign Header Text Color
White
Sign Header
Danger
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend
460 Volts
Minimum Service Temperature
-40 Degrees F
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend 460 Volts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.