Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1080-RD_7X5

  • Mfr # U3-1080-RD_7X5

  • Zoro # G2753759


product price:  $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
Danger
Legend
600 Volts
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1080-RD_7X5
Zoro #
G2753759
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
600 Volts
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Background Color
White
Legend/Background Color
Red and Black/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Material
Vinyl
Legend Color
Black
Legend Style
Text
Language
English
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
ANSI 969 Compliant
No
Mirror Print
No
Glow In The Dark
No
Material Properties
Flexible
Sign Header Style
Text
Corrosion Resistant
No
Sign Legend Style
Text
Anti-Slip Surface
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Type
Acrylic
Sign Header
Danger
State Specific Sign
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Sign Legend
600 Volts
Average Outdoor Durability
1 yr
Sign Header Background Color
Black, Red, White
Chemical Resistant
No
Number of Printed Sides
1
Sign Mounting Location
Wall
Sign Legend Background Color
White
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend 600 Volts, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products