Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1218-RD_7X5

  • Mfr # U3-1218-RD_7X5

  • Zoro # G2751555


product price:  $3.39
/ea

Key Features

Header
Danger
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1218-RD_7X5
Zoro #
G2751555
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Red and Black/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Mounting Style
Adhesive-Backed
Sign Legend Color
Black
Background Color
White
Legend Color
Black
Language
English
Material
Vinyl
ANSI Compliant
Yes
Legend Style
Text
Subject Matter
Confined Space
Header Background Color
Black, Red, White
Header Legend Color
White
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Abrasion Resistant
No
Chemical Resistant
No
Sign Legend
Confined Space Keep Out
Maximum Viewing Distance - Favorable Conditions
15 ft
Average Outdoor Durability
1 yr
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Sign Legend Style
Text
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
Adhesive Style
Permanent
Sign Header Style
Text
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Sign Header
Danger
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Write on Surface
No
Material Properties
Flexible
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Corrosion Resistant
No
Graffiti Resistant
Yes
Glow In The Dark
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.