Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1219-RD_7X5

  • Mfr # U3-1219-RD_7X5

  • Zoro # G2751519


product price:  $3.29
/ea

Key Features

Header
Danger
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1219-RD_7X5
Zoro #
G2751519
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space. Keep Out Unless Authorized.
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Background Color
White
Language
English
Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Legend/Background Color
Red and Black/White
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
White
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Material Properties
Flexible
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Adhesive Type
Acrylic
Sign Header
Danger
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Write on Surface
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
65 Degrees F
Average Outdoor Durability
1 yr
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Chemical Resistant
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Graffiti Resistant
Yes
Sign Legend Background Color
White
Metal Detectable
No
ANSI 969 Compliant
No
Sign Legend
Confined Space Keep Out Unless Authorized
Maximum Viewing Distance - Favorable Conditions
15 ft
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Abrasion Resistant
No
Corrosion Resistant
No
Sign Legend Style
Text
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Glow In The Dark
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Keep Out Unless Authorized, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.