Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1231-RD_7X5

  • Mfr # U3-1231-RD_7X5

  • Zoro # G2751379


product price:  $3.49
/ea

Key Features

Header
Danger
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1231-RD_7X5
Zoro #
G2751379
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Confined Space Permit Required Prior To Entry
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
OSHA Compliant
Yes
Language
English
Legend/Background Color
Red and Black/White
Legend Color
Black
Sign Legend Color
Black
Material
Vinyl
Double-Sided
No
Legend Style
Text
Background Color
White
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Material Properties
Flexible
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Glow In The Dark
No
Write on Surface
No
Average Outdoor Durability
1 yr
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Sign Header
Danger
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Chemical Resistant
No
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Protective Coating
Clear Film Laminate
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Legend
Confined Space Permit Required Prior To Entry
Minimum Application Temperature
65 Degrees F
Graffiti Resistant
Yes
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Abrasion Resistant
No
Mirror Print
No
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
15 ft
Corrosion Resistant
No
Sign Header Style
Text
Anti-Slip Surface
No
ANSI 969 Compliant
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Confined Space Permit Required Prior To Entry, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.