Zoro Homepage
This item is Discontinued.
Lyle Danger, Construction Site Keep Out, 7" W x 5" H, Rectangle, Vinyl U3-1249-RD_7X5

Danger, Construction Site Keep Out, 7" W x 5" H, Rectangle, Vinyl (Discontinued)

  • Mfr # U3-1249-RD_7X5
  • Zoro # G2750931
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1249-RD_7X5
Zoro #
G2750931
UPC #
-
Country of Origin
United States

Dimensions

Width
7"
Height
5"
Thickness
0.001"

Details

Item
Danger Sign
Header
Danger
Legend
Construction Site Keep Out
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Engineer
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Language
English
Legend Style
Text
Background Color
White
Header Legend Color
White
Double-Sided
No
Material
Vinyl
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red, White
Sign Legend Text Color
Black

Description

Danger Sign, Sign Subject Matter Construction, Height 5 in, Width 7 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend Construction Site Keep Out, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.