Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1276-RD_7X5

  • Mfr # U3-1276-RD_7X5

  • Zoro # G2750380


product price:  $3.19
/ea
Sold in multiples of 4 for $12.76

Key Features

Header
Danger
Legend
Corrosive Materials Wear Required Protection
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1276-RD_7X5
Zoro #
G2750380
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Corrosive Materials Wear Required Protection
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
Black
Subject Matter
Personal Protection
Material
Vinyl
Header Legend Color
White
Header Background Color
Black, Red, White
Legend/Background Color
Red And Black/White
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Language
English
Sign Legend Color
Black
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Mounting Style
Adhesive-Backed
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 yr
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Glow In The Dark
No
Write on Surface
No
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Corrosion Resistant
No
Sign Legend
Corrosive Materials Wear Required Protection
Adhesive Type
Acrylic
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Legend Style
Text
Number of Printed Sides
1
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Header
Danger
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
15 ft
Outdoor Life Expectancy
Not Outdoor Rated
State Specific Sign
No
Chemical Resistant
No
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Header Style
Text
Sign Header Background Color
Black, Red, White

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Corrosive Materials Wear Required Protection, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.