Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1405-RD_7X5

  • Mfr # U3-1405-RD_7X5

  • Zoro # G2748378


product price:  $3.49
/ea

Key Features

Header
Danger
Background Color
White
Printed Language
English
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1405-RD_7X5
Zoro #
G2748378
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Thickness
0.004 in
Width
7 in
Depth
1/25 in

Details

Header
Danger
Background Color
White
Printed Language
English
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Background Color
White
Sign Mounting Style
Adhesive
Retroreflective Grade
Engineer Grade
Sign Legend Color
Black
Legend
Electrical Hazard
ANSI Compliant
Yes
Item
Danger Sign
Glow-in-the-Dark
No
Sign Material
Reflective Sheeting
UV Resistant
No
Legend/Background Color
Red and Black/White
Header Background Color
Black, Red, White
Header Legend Color
White
Legend Style
Text
Double-Sided
No
Material
Vinyl
Language
English
Legend Color
Black
Sign Shape
Horizontal Rectangle
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Mirror Print
No
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Corrosion Resistant
No
Glow In The Dark
No
Sign Legend
Electrical Hazard
Protective Coating
Clear Film Laminate
Chemical Resistant
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
Abrasion Resistant
No
Adhesive Style
Permanent
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header
Danger
Sign Legend Style
Text
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 yr
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Metal Detectable
No
Sign Header Style
Text
Sign Legend Background Color
White
Sign Header Text Color
White
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
ADA Compliant
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Hazard, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.