Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1444-RD_7X5

  • Mfr # U3-1444-RD_7X5

  • Zoro # G2747641


product price:  $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Header
Danger
Legend
Eye And Ear Protection Required While Operating This Equipment
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1444-RD_7X5
Zoro #
G2747641
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Eye And Ear Protection Required While Operating This Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend/Background Color
Red And Black/White
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red, White
Language
English
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Color
Black
Material
Vinyl
OSHA Compliant
Yes
Legend Style
Text
Mounting Style
Adhesive-Backed
Background Color
White
Subject Matter
Personal Protection
Double-Sided
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Anti-Slip Surface
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header Style
Text
State Specific Sign
No
Mirror Print
No
Average Outdoor Durability
1 yr
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Minimum Application Temperature
65 Degrees F
Sign Legend
Eye And Ear Protection Required While Operating This Equipment
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Includes Mounting Hardware
No
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Number of Printed Sides
1
Sign Legend Background Color
White
Glow In The Dark
No
Sign Legend Style
Text
Write on Surface
No
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Abrasion Resistant
No

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye And Ear Protection Required While Operating This Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.