Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1548-RD_7X5

  • Mfr # U3-1548-RD_7X5

  • Zoro # G2745946


product price:  $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
Danger
Legend
Hard Hat Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1548-RD_7X5
Zoro #
G2745946
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Hard Hat Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Language
English
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
Legend/Background Color
Red and Black/White
Header Background Color
Black, Red, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Background Color
White
Sign Legend Color
Black
Material
Vinyl
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Adhesive Type
Acrylic
Chemical Resistant
No
Anti-Slip Surface
No
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
ANSI 969 Compliant
No
Corrosion Resistant
No
Metal Detectable
No
Write on Surface
No
Sign Legend Style
Text
Mirror Print
No
Adhesive Style
Permanent
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Abrasion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Average Outdoor Durability
1 yr
Maximum Service Temperature
130 Degrees F
Sign Legend
Hard Hat Area
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Sign Mounting Location
Wall
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Number of Printed Sides
1
Includes Mounting Hardware
No
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hat Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.