Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1555-RD_7X5

  • Mfr # U3-1555-RD_7X5

  • Zoro # G2745867


product price:  $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Header
Danger
Legend
Hard Hat Required Beyond This Point
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1555-RD_7X5
Zoro #
G2745867
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Hard Hat Required Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
Personal Protection
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Sign Legend Color
Black
Background Color
White
Legend Color
Black
Language
English
Legend/Background Color
Red and Black/White
Mounting Style
Adhesive-Backed
Material
Vinyl
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
Not Outdoor Rated
Graffiti Resistant
Yes
Sign Header Text Color
White
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
Adhesive Type
Acrylic
Sign Legend Style
Text
Anti-Slip Surface
No
Mirror Print
No
Chemical Resistant
No
Sign Mounting Location
Wall
Material Properties
Flexible
Sign Header
Danger
Glow In The Dark
No
Adhesive Style
Permanent
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 yr
Sign Legend
Hard Hat Required Beyond This Point
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hat Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.