Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1577-RD_7X5

  • Mfr # U3-1577-RD_7X5

  • Zoro # G2745386


product price:  $3.39
/ea

Key Features

Header
Danger
Legend
Hazardous Voltage Inside
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1577-RD_7X5
Zoro #
G2745386
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Hazardous Voltage Inside
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Text
ANSI Compliant
Yes
Language
English
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Sign Legend Color
Black
Material
Vinyl
Header Background Color
Black, Red, White
Legend/Background Color
Red and Black/White
Background Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Background Color
White
Sign Header
Danger
Chemical Resistant
No
Adhesive Style
Permanent
Material Properties
Flexible
Metal Detectable
No
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black, Red, White
Sign Legend
Hazardous Voltage Inside
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Anti-Slip Surface
No
Mirror Print
No
Graffiti Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Indoor/Outdoor Usage
Indoor Only
Protective Coating
Clear Film Laminate
Includes Mounting Hardware
No
Number of Printed Sides
1
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Sign Format
Traditional OSHA
Abrasion Resistant
No
Sign Header Style
Text
Average Outdoor Durability
1 yr
Sign Header Text Color
White
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Voltage Inside, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.