Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1589-RD_7X5

  • Mfr # U3-1589-RD_7X5

  • Zoro # G2745176


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Danger
Legend
Hearing Protection Required In This Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1589-RD_7X5
Zoro #
G2745176
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Hearing Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Language
English
Legend Color
Black
Header Background Color
Black, Red, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
Subject Matter
Personal Protection
Mounting Style
Adhesive-Backed
Legend Style
Text
Legend/Background Color
Red and Black/White
Material
Vinyl
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Anti-Slip Surface
No
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Sign Legend
Hearing Protection Required In This Area
Mirror Print
No
Adhesive Type
Acrylic
Write on Surface
No
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Average Outdoor Durability
1 yr
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Number of Printed Sides
1
Abrasion Resistant
No
Sign Legend Background Color
White
State Specific Sign
No
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Chemical Resistant
No
Sign Header
Danger
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Sign Legend Style
Text
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Glow In The Dark
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Style
Text
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.