Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1612-RD_7X5

  • Mfr # U3-1612-RD_7X5

  • Zoro # G2744939


product price:  $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Header
Danger
Legend
High Voltage Cable Buried Here
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1612-RD_7X5
Zoro #
G2744939
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage Cable Buried Here
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
White
OSHA Compliant
Yes
Background Color
White
Header Background Color
Black, Red, White
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Legend Style
Text
Subject Matter
Chemicals/Hazardous
ANSI Compliant
Yes
Legend/Background Color
Red And Black/White
Material
Vinyl
Mounting Style
Adhesive-Backed
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Sign Header Style
Text
Corrosion Resistant
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Write on Surface
No
Sign Header
Danger
Sign Header Text Color
White
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
No
State Specific Sign
No
ANSI 969 Compliant
No
Material Properties
Flexible
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Average Outdoor Durability
1 yr
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Sign Legend Background Color
White
Chemical Resistant
No
Sign Legend
High Voltage Cable Buried Here
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
No

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Cable Buried Here, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.