Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1615-RD_7X5

  • Mfr # U3-1615-RD_7X5

  • Zoro # G2744896


product price:  $3.29
/ea

Key Features

Header
Danger
Legend
High Voltage Electrical Equipment
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1615-RD_7X5
Zoro #
G2744896
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage Electrical Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Material
Vinyl
Legend/Background Color
Red and Black/White
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Subject Matter
Chemicals/Hazardous
Mounting Style
Adhesive-Backed
Background Color
White
Legend Color
Black
Legend Style
Text
Header Legend Color
White
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
State Specific Sign
No
Sign Mounting Location
Wall
Glow In The Dark
No
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Abrasion Resistant
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Sign Legend Style
Text
Write on Surface
No
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Maximum Service Temperature
130 Degrees F
Sign Header Text Color
White
Average Outdoor Durability
1 yr
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Anti-Slip Surface
No
Sign Legend
High Voltage Electrical Equipment
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Sign Header
Danger
Sign Legend Background Color
White
Graffiti Resistant
Yes
Mirror Print
No
ANSI 969 Compliant
No
Minimum Application Temperature
65 Degrees F
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Electrical Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.