Danger, High Voltage Turn Power Off And Lock Out Before Servicing, 7" W x 5" H, Rectangle, Vinyl (Discontinued)
- Mfr # U3-1637-RD_7X5
- Zoro # G2744458
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U3-1637-RD_7X5
Zoro #
G2744458
UPC #
-
Country of Origin
United States
Dimensions
Width
7"
Height
5"
Thickness
0.001"
Description
Danger Sign, Sign Subject Matter Lockout Tagout, Height 5 in, Width 7 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Danger, Legend High Voltage Turn Power Off And Lock Out Before Servicing, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.