Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1640-RD_7X5

  • Mfr # U3-1640-RD_7X5

  • Zoro # G2744415


product price:  $3.25
/ea
Sold in multiples of 3 for $9.75

Key Features

Header
Danger
Legend
High Voltage Underground Cable
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1640-RD_7X5
Zoro #
G2744415
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage Underground Cable
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red, White
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Legend Color
White
Legend Color
Black
Legend Style
Text
Background Color
White
Material
Vinyl
Language
English
Legend/Background Color
Red and Black/White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header
Danger
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Write on Surface
No
Sign Header Text Color
White
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Legend
High Voltage Underground Cable
Average Outdoor Durability
1 yr
Maximum Viewing Distance - Favorable Conditions
15 ft
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black, Red, White
Corrosion Resistant
No
Sign Legend Style
Text
Metal Detectable
No
Mirror Print
No
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Sign Format
Traditional OSHA
Chemical Resistant
No
Sign Header Style
Text
ANSI 969 Compliant
No
Number of Printed Sides
1
Anti-Slip Surface
No
Includes Mounting Hardware
No
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Sign Legend Background Color
White
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Underground Cable, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.