Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1641-RD_7X5

  • Mfr # U3-1641-RD_7X5

  • Zoro # G2744379


product price:  $2.49
/ea
Sold in multiples of 4 for $9.96

Key Features

Header
Danger
Legend
High Voltage Within
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1641-RD_7X5
Zoro #
G2744379
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
High Voltage Within
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Black, Red, White
Double-Sided
No
Legend Style
Text
Legend Color
Black
Language
English
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Legend/Background Color
Red And Black/White
Background Color
White
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Subject Matter
Chemicals/Hazardous
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Protective Coating
Clear Film Laminate
Sign Header
Danger
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend
High Voltage Within
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Style
Text
Sign Header Text Color
White
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
Anti-Slip Surface
No
Number of Printed Sides
1
Maximum Service Temperature
130 Degrees F
Sign Format
Traditional OSHA
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Write on Surface
No
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
White
Adhesive Type
Acrylic
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Average Outdoor Durability
1 yr
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
State Specific Sign
No
ANSI 969 Compliant
No

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Voltage Within, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.