Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1765-RD_7X5

  • Mfr # U3-1765-RD_7X5

  • Zoro # G2742601


product price:  $3.49
/ea

Key Features

Header
Danger
Legend
Lock-Out/Tag-Out Power Before Servicing, Repairing, Cleaning Or Retooling Equipment
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1765-RD_7X5
Zoro #
G2742601
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Lock-Out/Tag-Out Power Before Servicing, Repairing, Cleaning Or Retooling Equipment
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Sign Legend Color
Black
Material
Vinyl
Background Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Subject Matter
Chemicals/Hazardous
Header Legend Color
White
Header Background Color
Black, Red, White
Mounting Style
Adhesive-Backed
Legend/Background Color
Red and Black/White
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
Corrosion Resistant
No
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Header Style
Text
Chemical Resistant
No
Write on Surface
No
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Sign Mounting Location
Wall
State Specific Sign
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Legend
Lock-Out/Tag-Out Power Before Servicing, Repairing, Cleaning Or Retooling Equipment
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Metal Detectable
No
Protective Coating
Clear Film Laminate
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Average Outdoor Durability
1 yr
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Style
Text
Sign Header Text Color
White
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Sign Legend Background Color
White
Adhesive Type
Acrylic
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock-Out/Tag-Out Power Before Servicing, Repairing, Cleaning Or Retooling Equipment, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.